Motion
66166 VERSAFLO VORTEMP HEATING ASSEMBLY V-200

3M
66166 VERSAFLO VORTEMP HEATING ASSEMBLY V-200

3M™ Versaflo™ Vortemp™ Heating Assembly V-200 1 EA/Case
MI ITEM #02636417
MFR #66166 VERSAFLO VORTEMP HEATING ASSEMBLY V-200
Your Price$1,450.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66166 VERSAFLO VORTEMP HEATING ASSEMBLY V-200

3M™ Versaflo™ Vortemp™ Heating Assembly V-200 1 EA/Case
MI ITEM #02636417
MFR #66166 VERSAFLO VORTEMP HEATING ASSEMBLY V-200

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$1,450.92/each(List $1,813.65)

Overview

Mfr description
66166 VERSAFLO VORTEMP HEATING ASSEMBLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heats air by as much as 50°F (28°C)
  • Helps to regulate the flow and temperature of the supplied air system
  • User can adjust airflow and temperature.

Specifications

  • System Type
    Versaflo™ AP-600 Portable Panels
  • Type
    Heating Assembly
  • Series/System Compatibility
    V-Series
  • Connection Type
    Industrial Interchange Fittings
  • Color
    Brown
  • Weight
    2.287 lb
  • Mounting Type
    Belt-mounted
  • Pressure Type
    High Pressure
  • Product Types
    Heating Assembly
  • Valve Type
    Air Regulating - Heating
  • Manufacturer Upc Number
    00051138661663
  • UPC_NO
    00051138661663

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought