Motion
66171 VERSAFLO VORTEMP HEATING TUBE V250

3M
66171 VERSAFLO VORTEMP HEATING TUBE V250

3M™ Versaflo™ Vortemp™ Heating Tube V-250 1 EA/Case
MI ITEM #02636421
MFR #66171 VERSAFLO VORTEMP HEATING TUBE V250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66171 VERSAFLO VORTEMP HEATING TUBE V250

3M™ Versaflo™ Vortemp™ Heating Tube V-250 1 EA/Case
MI ITEM #02636421
MFR #66171 VERSAFLO VORTEMP HEATING TUBE V250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66171 VERSAFLO VORTEMP HEATING TUBE V250
  • For industrial/occupational use only. Not for consumer sale or use.
  • Component of the 3M™ Vortemp™ Heating Assembly V-200.

Specifications

  • System Type
    W-Series Small Fixed Panels
  • Type
    Heating Tube
  • Series/System Compatibility
    Fresh-Air III
  • Part Number Compatibility
    V-200
  • Connection Type
    Industrial Interchange Fittings
  • Color
    Black
  • Weight
    1.398 lb
  • Pressure Type
    High Pressure
  • Product Types
    Heating Assembly
  • Valve Type
    Air Regulating - Heating
  • Manufacturer Upc Number
    00051138661717
  • UPC_NO
    00051138661717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought