Motion
66176 VERSAFLO AIR REGULATING VALVE V-350

3M
66176 VERSAFLO AIR REGULATING VALVE V-350

3M™ Versaflo™ Air Regulating Valve V-350, 1 EA/Case
Mi Item #02636424
MFR #66176 VERSAFLO AIR REGULATING VALVE V-350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66176 VERSAFLO AIR REGULATING VALVE V-350

3M™ Versaflo™ Air Regulating Valve V-350, 1 EA/Case
Mi Item #02636424
MFR #66176 VERSAFLO AIR REGULATING VALVE V-350

Mfr description
66176 VERSAFLO AIR REGULATING VALVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Regulates air flow.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.847 lb

Details

  • Color
    Black
  • Comp
    Valve Assembly V-300 Series
  • Connection Type
    Industrial Interchange Fittings
  • Manufacturer Upc Number
    00051138661762
  • Pressure Type
    High Pressure
  • Product Types
    Valve
  • Series/System Compatibility
    Supplied Air
  • System Type
    W-Series Small Fixed Panels
  • Type
    Air Regulating Valve
  • UPC_NO
    00051138661762
  • Valve Type
    Air Regulating Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)