Motion
66307 PORTABLE COMPRESSED AIR FILTER /REGULATOR 256-02-00 50CFM CO

3M
66307 PORTABLE COMPRESSED AIR FILTER /REGULATOR 256-02-00 50CFM CO

3M™ Portable Compressed Air Filter and Reg Panel 256-02-00, 50 cfm, 4 outlets, w/Carbon Monoxide Filtration and Monitor 1 EA/Case
Mi Item #02636428
MFR #66307 PORTABLE COMPRESSED AIR FILTER /REGULATOR 256-02-00 50CFM CO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66307 PORTABLE COMPRESSED AIR FILTER /REGULATOR 256-02-00 50CFM CO

3M™ Portable Compressed Air Filter and Reg Panel 256-02-00, 50 cfm, 4 outlets, w/Carbon Monoxide Filtration and Monitor 1 EA/Case
Mi Item #02636428
MFR #66307 PORTABLE COMPRESSED AIR FILTER /REGULATOR 256-02-00 50CFM CO

Mfr description
66307 PORTABLE COMPRESSED AIR FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • This panel is a four outlet panel that filters and monitors carbon monoxide (CO)
  • It is packaged in a protective carrying case for total portability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Overall Dimensions
    23-1/4 x 20-3/4 x 9 in
  • Weight
    36 lb

Details

  • Co Monitor Included
    CO Monitor Included
  • Color
    Blue
  • Includes
    Industrial Interchange Plug
  • Manufacturer Upc Number
    00051138663070
  • Max Pressure To Panel
    125 psi
  • Maximum Air Flow
    50 cfm
  • Min Outlet Temperature
    +68 °F
  • Minimum Order Quantity
    1
  • Mounting
    Portable or Wall Mount
  • Number Of Outlets
    4
  • Product Types
    Filter
  • Standards Met
    NIOSH
  • Type
    Filter & Regulator Panel
  • UPC_NO
    00051138663070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)