Motion
66311 BREATHE EASY TURBO REPLACEMENT MOTOR BLOWER ASSEMBLY FILTER CARRIER

3M
66311 BREATHE EASY TURBO REPLACEMENT MOTOR BLOWER ASSEMBLY FILTER CARRIER

3M™ Breathe Easy™ Turbo Replacement Motor Blower Assembly and Filter Carrier 022-45-00R01, 1 EA/Case
MI ITEM #02636430
MFR #66311 BREATHE EASY TURBO REPLACEMENT MOTOR BLOWER ASSEMBLY FILTER CARRIER
Price$919.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66311 BREATHE EASY TURBO REPLACEMENT MOTOR BLOWER ASSEMBLY FILTER CARRIER

3M™ Breathe Easy™ Turbo Replacement Motor Blower Assembly and Filter Carrier 022-45-00R01, 1 EA/Case
MI ITEM #02636430
MFR #66311 BREATHE EASY TURBO REPLACEMENT MOTOR BLOWER ASSEMBLY FILTER CARRIER

Mfr description
66311 BREATHE EASY TURBO REPLACEMENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • This assembly is a replacement part for the 3M™ Turbo Unit used on 3M™ Breathe Easy™ Systems.
  • Includes the cable assembly and blower unit kit.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.49/each

Specifications

Dimensions

  • Weight
    0.685 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051138663117
  • Product Types
    Blower
  • Series/System Compatibility
    Breathe Easy
  • System Type
    PAPR Systems
  • Type
    Motor/Blower Assembly
  • UPC_NO
    00051138663117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)