Specifications
Dimensions
- Weight2.003 lb
Details
- ColorWhite
- Manufacturer Upc Number00051138720100
- Part Number Compatibility256-02-01
- Product TypesFilter Kit
- System TypeSAR Systems
- TypeFilter Kit
- UPC_NO00051138720100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)