Motion
72013 ADAPTER 529-04-50 110-120 VAC

3M
72013 ADAPTER 529-04-50 110-120 VAC

3M™ Adapter 529-04-50, 110-120 VAC, 1 EA/Case
Mi Item #02636438
MFR #72013 ADAPTER 529-04-50 110-120 VAC
Price$279.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72013 ADAPTER 529-04-50 110-120 VAC

3M™ Adapter 529-04-50, 110-120 VAC, 1 EA/Case
Mi Item #02636438
MFR #72013 ADAPTER 529-04-50 110-120 VAC

Mfr description
72013 ADAPTER 529-04-50 110-120 VAC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used with the carbon monoxide monitor (CO) in the 3M™ Portable Compressed Air Filter and Regulator Panel 256-02-00 and 256-02-01 as well as the 3M™ Retrofit CO Monitor Kit W-2808.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.84/each

Specifications

Dimensions

  • Weight
    0.621 lb

Details

  • Color
    Black
  • Comp
    3M™ Retrofit CO Monitor Kit W-2808
  • Manufacturer Upc Number
    00051138720131
  • Part Number Compatibility
    256-02-00, 256-02-01, W-2808
  • Product Types
    Adapter
  • Series/System Compatibility
    Supplied Air
  • System Type
    MST Portable and Fixed Panels
  • Type
    Adapter
  • UPC_NO
    00051138720131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)