Specifications
Dimensions
- Weight1.932 lb
Details
- ColorWhite
- Manufacturer Upc Number00051138720148
- Part Number Compatibility529-04-49
- Product TypesGas Cylinder
- Series/System CompatibilitySupplied Air
- System TypeMST Portable and Fixed Panels
- TypeZero Gas Cylinder
- UPC_NO00051138720148