Overview
Mfr description
72016 REMOTE ALARM & STROBE
- For industrial/occupational use only. Not for consumer sale or use.
- This socket dust cap helps protect high pressure compressed air hoses. Also used with the 3M™ Compressed Air Filter and Regulator Panel W-2806.
Specifications
- System TypeMST Portable and Fixed Panels
- TypeRemote Alarm & Strobe
- Series/System CompatibilitySupplied Air
- Part Number Compatibility256-02-00, 256-02-01, W-2808
- ColorBlack
- Weight1.071 lb
- Comp3M W-2806 Filtration Panel
- Intrinsically Safe StandardNo
- Product TypesRemote Alarm & Strobe
- Manufacturer Upc Number00051138720162
- UPC_NO00051138720162
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data