Specifications
Dimensions
- Weight0.01 lb
Details
- ColorWhite
- Manufacturer Upc Number00051138720186
- Part Number Compatibility256-02-00, 256-02-01, W-2808
- Product TypesCarbon Monoxide Monitor
- Series/System CompatibilitySupplied Air
- System TypeMST Portable and Fixed Panels
- TypeCO Sensor
- UPC_NO00051138720186
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)