Motion
72056 AIRFLOW INDICATOR 520-01-21

3M
72056 AIRFLOW INDICATOR 520-01-21

3M™ Airflow Indicator 520-01-21 1 EA/Case
Mi Item #02636453
MFR #72056 AIRFLOW INDICATOR 520-01-21
Price$71.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72056 AIRFLOW INDICATOR 520-01-21

3M™ Airflow Indicator 520-01-21 1 EA/Case
Mi Item #02636453
MFR #72056 AIRFLOW INDICATOR 520-01-21

Mfr description
72056 AIRFLOW INDICATOR 520-01-21
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used to indicate the airflow rate on 3M™ Breathe Easy™ and Powerflow™ Systems.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.94/each

Specifications

Dimensions

  • Weight
    0.063 lb

Details

  • Color
    Transparent
  • Headgear Type
    Full Facepiece
  • Manufacturer Upc Number
    00051138720568
  • Product Types
    Air Flow Indicator
  • Series/System Compatibility
    Breathe Easy
  • System Type
    PAPR Systems
  • Type
    Air Flow Indicator
  • UPC_NO
    00051138720568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)