Specifications
Dimensions
- Length17-1/2 in
Details
- Papr Or Sar CompPAPR
- Series/System CompatibilityAirstream, Breathe Easy 1, Breathe Easy 17
- UPC_NO00051138720971
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)