Motion
72122 PORTABLE COMPRESSED AIR FILTER /REGULATOR PANEL 256-02-01 100CFM CO

3M
72122 PORTABLE COMPRESSED AIR FILTER /REGULATOR PANEL 256-02-01 100CFM CO

3M™ Portable Compressed Air Filter and Regulator Panel 256-02-01, 100 cfm, 8 outlets, with Carbon Monoxide Monitor 1 EA/Case
MI ITEM #02636475
MFR #72122 PORTABLE COMPRESSED AIR FILTER /REGULATOR PANEL 256-02-01 100CFM CO
List Price$13,836.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72122 PORTABLE COMPRESSED AIR FILTER /REGULATOR PANEL 256-02-01 100CFM CO

3M™ Portable Compressed Air Filter and Regulator Panel 256-02-01, 100 cfm, 8 outlets, with Carbon Monoxide Monitor 1 EA/Case
MI ITEM #02636475
MFR #72122 PORTABLE COMPRESSED AIR FILTER /REGULATOR PANEL 256-02-01 100CFM CO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,836.55/each for your price

Overview

Mfr description
72122 PORTABLE COMPRESSED AIR FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • This panel is an eight outlet air purification system that monitors carbon monoxide (CO)
  • It is packaged in a protective carrying case for total portability

Specifications

  • Type
    Filter & Regulator Panel
  • Number Of Outlets
    8
  • Maximum Air Flow
    100 cfm
  • Co Monitor Included
    CO Monitor Included
  • Mounting
    Portable or Wall Mount
  • Min Outlet Temperature
    +35 °F
  • Inlet size
    1/2 in
  • Max Pressure To Panel
    125 psi
  • Overall Dimensions
    23-1/4 x 20-3/4 x 9 in
  • Standards Met
    NIOSH
  • Manufacturer Upc Number
    00051138721220
  • UPC_NO
    00051138721220
  • Color
    Blue
  • Includes
    Industrial Interchange Plug
  • Minimum Order Quantity
    1
  • Product Types
    Air Filter & Regulator Panel
  • Weight
    36 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought