Motion
72194 BREATHE EASY TURBO PAPR UNIT 022-00-03R01

3M
72194 BREATHE EASY TURBO PAPR UNIT 022-00-03R01

3M™ Breathe Easy™ Turbo Powered Air Purifying Respirator (PAPR) Unit 022-00-03R01, 1 EA/Case
MI ITEM #02636489
MFR #72194 BREATHE EASY TURBO PAPR UNIT 022-00-03R01
Price$1,394.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72194 BREATHE EASY TURBO PAPR UNIT 022-00-03R01

3M™ Breathe Easy™ Turbo Powered Air Purifying Respirator (PAPR) Unit 022-00-03R01, 1 EA/Case
MI ITEM #02636489
MFR #72194 BREATHE EASY TURBO PAPR UNIT 022-00-03R01

Mfr description
72194 BREATHE EASY TURBO PAPR UNIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • This unit is a replacement part for 3M™ Breathe Easy™ Systems.
  • Includes the turbo blower unit only.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,394.84/each

Specifications

Dimensions

  • Weight
    1.885 lb

Details

  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    00051138721947
  • Mounting
    Belt Mounted
  • Product Line
    Breathe Easy
  • Product Types
    PAPR Systems
  • Series/System Compatibility
    Breathe Easy
  • Type
    PAPR Blower Unit
  • UPC_NO
    00051138721947

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)