Motion
72446 BREATHE EASY TURBO PAPR UNIT & BREATHING TUBE COVER 527-01-01R01

3M
72446 BREATHE EASY TURBO PAPR UNIT & BREATHING TUBE COVER 527-01-01R01

3M™ Breathe Easy™ Turbo PAPR Unit and Breathing Tube Cover 527-01-01R01 1 EA/Case
MI ITEM #02636540
MFR #72446 BREATHE EASY TURBO PAPR UNIT & BREATHING TUBE COVER 527-01-01R01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72446 BREATHE EASY TURBO PAPR UNIT & BREATHING TUBE COVER 527-01-01R01

3M™ Breathe Easy™ Turbo PAPR Unit and Breathing Tube Cover 527-01-01R01 1 EA/Case
MI ITEM #02636540
MFR #72446 BREATHE EASY TURBO PAPR UNIT & BREATHING TUBE COVER 527-01-01R01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72446 BREATHE EASY TURBO PAPR UNIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used to cover the breathing tube and the blower unit used on 3M™ Breathe Easy™ Systems.

Specifications

  • System Type
    PAPR Systems
  • Type
    Breathing Tube & Blower Unit Cover
  • Series/System Compatibility
    Breathe Easy
  • Color
    Transparent
  • Weight
    0.189 lb
  • Mounting Type
    Belt-mounted
  • Product Types
    PAPR Assembly
  • Protection Type
    Particulate
  • Manufacturer Upc Number
    00051138724467
  • UPC_NO
    00051138724467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought