Motion
72787 CALIBRATION KIT 529-04-48 LARGE

3M
72787 CALIBRATION KIT 529-04-48 LARGE

3M™ Calibration Kit 529-04-48, Large, 1 EA/Case
Mi Item #02636561
MFR #72787 CALIBRATION KIT 529-04-48 LARGE
Price$4,792.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72787 CALIBRATION KIT 529-04-48 LARGE

3M™ Calibration Kit 529-04-48, Large, 1 EA/Case
Mi Item #02636561
MFR #72787 CALIBRATION KIT 529-04-48 LARGE

Mfr description
72787 CALIBRATION KIT 529-04-48 LARGE
  • For industrial/occupational use only. Not for consumer sale or use.Used to calibrate the carbon monoxide (CO) monitors in the 3M™ Portable Compressed Air Filter and Regulator Panel 256-02-00; 256-02-01 and 3M™ Retrofit CO Monitor Kit W-2808.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,792.87/each

Specifications

Dimensions

  • Weight
    9.6 lb

Details

  • Color
    Black
  • Comp
    3M™ Retrofit CO Monitor Kit W-2808
  • Manufacturer Upc Number
    00051138727871
  • Part Number Compatibility
    256-02-00, 256-02-01, W-2808
  • Product Types
    Calibration Kit
  • Series/System Compatibility
    Supplied Air
  • System Type
    MST Portable and Fixed Panels
  • Type
    CO Calibration Kit
  • UPC_NO
    00051138727871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)