Specifications
Dimensions
- Weight3.7 lb
Details
- ColorWhite
- Manufacturer Upc Number00051138727895
- Part Number Compatibility529-04-48
- Product TypesGas Cylinder
- Series/System CompatibilitySupplied Air
- System TypeMST Portable and Fixed Panels
- TypeSpan Gas Cylinder
- UPC_NO00051138727895
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)