Motion
72794 SUPPLIED AIR HOSE W-9445-50 50' 3/8"ID SCHRADER FITTINGS HIGH PRESSUR

3M
72794 SUPPLIED AIR HOSE W-9445-50 50' 3/8"ID SCHRADER FITTINGS HIGH PRESSUR

3M™ Supplied Air Hose W-9445-50, 50 ft, 3/8 in ID, Schrader Fittings, High Pressure 1/Case
Mi Item #02636566
MFR #72794 SUPPLIED AIR HOSE W-9445-50 50' 3/8"ID SCHRADER FITTINGS HIGH PRESSUR
Price$650.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72794 SUPPLIED AIR HOSE W-9445-50 50' 3/8"ID SCHRADER FITTINGS HIGH PRESSUR

3M™ Supplied Air Hose W-9445-50, 50 ft, 3/8 in ID, Schrader Fittings, High Pressure 1/Case
Mi Item #02636566
MFR #72794 SUPPLIED AIR HOSE W-9445-50 50' 3/8"ID SCHRADER FITTINGS HIGH PRESSUR

Mfr description
72794 SUPPLIED AIR HOSE W-9445-50 50'
  • For industrial/occupational use only. Not for consumer sale or use.50 feet long; No filters; cartridges or batteries to maintain; 3M's range of supplied air valves can cool or heat air by up to 50°F (28°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.95/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Weight
    8.9 lb

Details

  • Color
    Blue
  • Connection Type
    Schrader Fittings
  • Hose Type
    Straight
  • Manufacturer Upc Number
    00051138727949
  • Pressure Type
    High Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Supplied Air
  • UPC_NO
    00051138727949
  • Valve Type
    High Pressure Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)