Motion
72795 SUPPLIED AIR HOSE W-9445-100 100' 3/8"ID SCHRADER FITTINGS HIGH PRESS

3M
72795 SUPPLIED AIR HOSE W-9445-100 100' 3/8"ID SCHRADER FITTINGS HIGH PRESS

3M™ Supplied Air Hose W-9445-100, 100 ft, 3/8 in ID, Schrader Fittings, High Pressure 1/Case
Mi Item #02636567
MFR #72795 SUPPLIED AIR HOSE W-9445-100 100' 3/8"ID SCHRADER FITTINGS HIGH PRESS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72795 SUPPLIED AIR HOSE W-9445-100 100' 3/8"ID SCHRADER FITTINGS HIGH PRESS

3M™ Supplied Air Hose W-9445-100, 100 ft, 3/8 in ID, Schrader Fittings, High Pressure 1/Case
Mi Item #02636567
MFR #72795 SUPPLIED AIR HOSE W-9445-100 100' 3/8"ID SCHRADER FITTINGS HIGH PRESS

Mfr description
72795 SUPPLIED AIR HOSE W-9445-100 100'
  • For industrial/occupational use only. Not for consumer sale or use.
  • 100 feet long
  • No filters, cartridges or batteries to maintain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    100 ft
  • Weight
    17.8 lb

Details

  • Connection Type
    Schrader Fittings
  • Hose Type
    Straight
  • Manufacturer Upc Number
    00051138727956
  • Pressure Type
    High Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Supplied Air
  • UPC_NO
    00051138727956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)