Specifications
Dimensions
- SizeMedium
Details
- ApplicationIndustrial
- Headgear TypeFacepiece
- Manufacturer Upc Number00051138767129
- Papr Motor Blower TypePowerflow
- SeriesPowerflow
- Standards MetNIOSH
- Suspension4-Point
- System TypePAPR
- UPC_NO00051138767129
- Window TypeFace Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)