Motion
01421 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P280 A-WEIGHT

3M
01421 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P280 A-WEIGHT

Stikit™ Paper Disc - 5.0000 in Disc Dia, Aluminum Oxide, P280 Grit, 12000 rpm
MI ITEM #02636590
MFR #01421 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P280 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01421 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P280 A-WEIGHT

Stikit™ Paper Disc - 5.0000 in Disc Dia, Aluminum Oxide, P280 Grit, 12000 rpm
MI ITEM #02636590
MFR #01421 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P280 A-WEIGHT

Mfr description
01421 STIKIT GOLD PAPER DISC ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Orbital Sanding, Sanding
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P280
  • Manufacturer Package Quantity
    175
  • Manufacturer Stock Number
    60010013575
  • Manufacturer Upc Number
    00051144014217
  • Max Rpm
    12000 rpm
  • Mounting Type
    Stikit™
  • UPC_NO
    00051144014217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)