Motion
02017 WETORDRY PAPER SHEET 431Q 9"X11"100 C-WEIGHT

3M
02017 WETORDRY PAPER SHEET 431Q 9"X11"100 C-WEIGHT

3M™ Wetordry™ Paper Sheet 431Q, 100 C-weight, 9 in x 11 in, 50 per inner, 250 per case
Mi Item #02636605
MFR #02017 WETORDRY PAPER SHEET 431Q 9"X11"100 C-WEIGHT
Price$5.04/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02017 WETORDRY PAPER SHEET 431Q 9"X11"100 C-WEIGHT

3M™ Wetordry™ Paper Sheet 431Q, 100 C-weight, 9 in x 11 in, 50 per inner, 250 per case
Mi Item #02636605
MFR #02017 WETORDRY PAPER SHEET 431Q 9"X11"100 C-WEIGHT

Mfr description
02017 WETORDRY PAPER SHEET 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile sheet can be used wet or dry on paint, primer, gel coat, metal, and wood finishes
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.04/sh

Specifications

Dimensions

  • Backing Weight
    C
  • Overall Length
    9 in
  • Overall Width
    11 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    100
  • Manufacturer Stock Number
    60070015684
  • Manufacturer Upc Number
    00051144020171
  • Number of Sheets
    50
  • UPC_NO
    00051144020171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)