Motion
02018 WETORDRY PAPER SHEET 431Q 9"X11"80 C-WEIGHT

3M
02018 WETORDRY PAPER SHEET 431Q 9"X11"80 C-WEIGHT

Wetordry™ Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 80 Grit, 50
Mi Item #02636606
MFR #02018 WETORDRY PAPER SHEET 431Q 9"X11"80 C-WEIGHT
Price$4.42/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02018 WETORDRY PAPER SHEET 431Q 9"X11"80 C-WEIGHT

Wetordry™ Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 80 Grit, 50
Mi Item #02636606
MFR #02018 WETORDRY PAPER SHEET 431Q 9"X11"80 C-WEIGHT

Mfr description
02018 WETORDRY PAPER SHEET 431Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile sheet can be used wet or dry on paint, primer, gel coat, metal, and wood finishes
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.42/sh

Specifications

Dimensions

  • Backing Weight
    C
  • Overall Length
    9 in
  • Overall Width
    11 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Coat Density
    Closed Coat
  • Dry or Wet
    Both
  • Grit Number
    80
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    60070015668
  • Manufacturer Upc Number
    00051144020188
  • Material
    Silicon Carbide on Waterproof Paper
  • Mounting Type
    Hand Sanding
  • Number of Sheets
    50
  • UPC_NO
    00051144020188
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)