Motion
02410 SHEET 9X11 80 211K CLOTH 50/250 9"X11"80 J-WEIGHT

3M
02410 SHEET 9X11 80 211K CLOTH 50/250 9"X11"80 J-WEIGHT

3M™ Utility Cloth Sheet 211K, 80 J-weight, 9 in x 11 in, 50 per inner, 250 per case
Mi Item #02636610
MFR #02410 SHEET 9X11 80 211K CLOTH 50/250 9"X11"80 J-WEIGHT
Price$4.02/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02410 SHEET 9X11 80 211K CLOTH 50/250 9"X11"80 J-WEIGHT

3M™ Utility Cloth Sheet 211K, 80 J-weight, 9 in x 11 in, 50 per inner, 250 per case
Mi Item #02636610
MFR #02410 SHEET 9X11 80 211K CLOTH 50/250 9"X11"80 J-WEIGHT

Mfr description
02410 SHEET 9X11 80 211K CLOTH 50/250
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting aluminum oxide abrasive sheets come in ten standard grades to suit a variety of tasks
  • Flexible cloth backing works well on contours and can be twisted or folded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.02/sh

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grit Number
    80
  • Manufacturer Stock Number
    60070003201
  • Manufacturer Upc Number
    00051144024100
  • Number of Sheets
    50
  • UPC_NO
    00051144024100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)