Motion
05008 UTILITY CLOTH ROLL 211K 1"X50YD 120 J-WEIGHT

3M
05008 UTILITY CLOTH ROLL 211K 1"X50YD 120 J-WEIGHT

3M™ Utility Cloth Roll 211K, 120 J-weight, 1 in x 50 yd, Full-flex, 5 per case
MI ITEM #02636617
MFR #05008 UTILITY CLOTH ROLL 211K 1"X50YD 120 J-WEIGHT
Price$86.61/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05008 UTILITY CLOTH ROLL 211K 1"X50YD 120 J-WEIGHT

3M™ Utility Cloth Roll 211K, 120 J-weight, 1 in x 50 yd, Full-flex, 5 per case
MI ITEM #02636617
MFR #05008 UTILITY CLOTH ROLL 211K 1"X50YD 120 J-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.61/rl

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    50 ft
  • Overall Width
    1 in
  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Gray
  • Grit Number
    120
  • Manufacturer Stock Number
    60090002027
  • Manufacturer Upc Number
    00051144050086
  • UPC_NO
    00051144050086

Overview

Mfr description
05008 UTILITY CLOTH ROLL 211K
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal
  • Flexible cloth backing makes a good general purpose abrasive for dry sanding
  • Closed coat construction provides a consistent, fine finish
  • Glue bond yields uniform, fine finishes in dry applications
  • Available in grades from 80 to 500 and make-to-order converted forms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought