Motion
05010 UTILITY CLOTH ROLL 211K 1"X50YD 80 J-WEIGHT

3M
05010 UTILITY CLOTH ROLL 211K 1"X50YD 80 J-WEIGHT

3M™ Utility Cloth Roll 211K, 80 J-weight, 1 in x 50 yd, Full-flex, 5 per case
MI ITEM #02636619
MFR #05010 UTILITY CLOTH ROLL 211K 1"X50YD 80 J-WEIGHT
Price$99.92/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05010 UTILITY CLOTH ROLL 211K 1"X50YD 80 J-WEIGHT

3M™ Utility Cloth Roll 211K, 80 J-weight, 1 in x 50 yd, Full-flex, 5 per case
MI ITEM #02636619
MFR #05010 UTILITY CLOTH ROLL 211K 1"X50YD 80 J-WEIGHT

Mfr description
05010 UTILITY CLOTH ROLL 211K
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal
  • Flexible cloth backing makes a good general purpose abrasive for dry sanding
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.92/rl

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    150 ft
  • Overall Width
    1 in
  • Roll Length
    50 yd
  • Roll Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Gray
  • Grit Number
    80
  • Manufacturer Stock Number
    60090001953
  • Manufacturer Upc Number
    00051144050109
  • UPC_NO
    00051144050109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)