Motion
7000118331

3M
7000118331

Uncut Sanding Roll - 80 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #02636625
MFR #7000118331
Price$186.07/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118331

Uncut Sanding Roll - 80 Grit, Aluminum Oxide, 1-1/2 in Wide , 50 yd Long
Mi Item #02636625
MFR #7000118331

Mfr description
05030 UTILITY CLOTH ROLL 211K
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal
  • Flexible cloth backing makes a good general purpose abrasive for dry sanding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.07/rl

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    150 ft
  • Overall Width
    1.5 in
  • Roll Length
    50 yd
  • Roll Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Gray
  • Grade
    80
  • Grit Number
    80
  • Manufacturer Stock Number
    60090001961
  • Manufacturer Upc Number
    00051144050307
  • Number Of Pieces
    1
  • UPC_NO
    00051144050307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)