Motion
7000118337

3M
7000118337

Uncut Sanding Roll - 120 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #02636629
MFR #7000118337
Price$218.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118337

Uncut Sanding Roll - 120 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #02636629
MFR #7000118337

Mfr description
05048 ROLL 2"X50YD 120 211K J-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal
  • Flexible cloth backing makes a good general purpose abrasive for dry sanding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.58/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    50 ft
  • Overall Width
    2 in
  • Roll Length
    50 yd
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Gray
  • Grade
    120
  • Grit Number
    120
  • Manufacturer Stock Number
    60090002043
  • Manufacturer Upc Number
    00051144050482
  • Number Of Pieces
    1
  • UPC_NO
    00051144050482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)