Motion
05440

3M
05440

Stikit™ Block
Mi Item #02636631
MFR #05440
Price$57.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05440

Stikit™ Block
Mi Item #02636631
MFR #05440

Mfr description
05440 STIKIT HAND BLOCK HARD 2 3/4"X5"
  • For industrial/occupational use only. Not for consumer sale or use.
  • A block distributes pressure evenly, allows you more control
  • Spares your fingers and comfortable to use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.59/each

Specifications

Dimensions

  • Block Length
    5 in
  • Block Width
    2-3/4 in

Details

  • Grip Type
    Handle
  • Manufacturer Stock Number
    60980107753
  • Manufacturer Upc Number
    00051144054404
  • Material
    Rubber
  • Mounting Type
    Adhesive/PSA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)