Motion
7100126828 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/

3M
7100126828 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Very Fine, 6 in x 158 in
MI ITEM #02636634
MFR #7100126828 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/
List Price$530.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100126828 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Very Fine, 6 in x 158 in
MI ITEM #02636634
MFR #7100126828 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF, A/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$530.54/each for your price

Overview

Mfr description
7100126828 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    320
  • Backing Material
    Paper
  • Backing Weight
    A
  • Manufacturer Stock Number
    60073904017
  • Manufacturer Upc Number
    00638060722619
  • UPC_NO
    00638060722619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text