Motion
10244 PAPER SHEET 405N 9"X11"280 A-WEIGHT

3M
10244 PAPER SHEET 405N 9"X11"280 A-WEIGHT

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 280 Grit, 100 Per Pack
Mi Item #02636635
MFR #10244 PAPER SHEET 405N 9"X11"280 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10244 PAPER SHEET 405N 9"X11"280 A-WEIGHT

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 280 Grit, 100 Per Pack
Mi Item #02636635
MFR #10244 PAPER SHEET 405N 9"X11"280 A-WEIGHT

Mfr description
10244 PAPER SHEET 405N
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide sheet constructed on an A-weight, light paper backing
  • Features an anti-loading stearate coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    280
  • Manufacturer Stock Number
    60073905014
  • Manufacturer Upc Number
    00051144102440
  • Number of Sheets
    100
  • UPC_NO
    00051144102440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)