Motion
10247 PAPER SHEET 405N 9"X11"180 A-WEIGHT

3M
10247 PAPER SHEET 405N 9"X11"180 A-WEIGHT

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 180 Grit, 100 Per Pack
MI ITEM #02636637
MFR #10247 PAPER SHEET 405N 9"X11"180 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10247 PAPER SHEET 405N 9"X11"180 A-WEIGHT

Coated Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 180 Grit, 100 Per Pack
MI ITEM #02636637
MFR #10247 PAPER SHEET 405N 9"X11"180 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10247 PAPER SHEET 405N
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    180
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    100
  • Manufacturer Stock Number
    60073908018
  • Manufacturer Upc Number
    00051144102471
  • UPC_NO
    00051144102471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text