Motion
11103 ROLOC DISC 963G TR 3"60 YN-WEIGHT

3M
11103 ROLOC DISC 963G TR 3"60 YN-WEIGHT

Roloc™ Cloth Disc - 3 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Red Color
MI ITEM #02636643
MFR #11103 ROLOC DISC 963G TR 3"60 YN-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11103 ROLOC DISC 963G TR 3"60 YN-WEIGHT

Roloc™ Cloth Disc - 3 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 60 Grit, Red Color
MI ITEM #02636643
MFR #11103 ROLOC DISC 963G TR 3"60 YN-WEIGHT

Mfr description
11103 ROLOC DISC 963G
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels, boosting productivity and reducing worker fatigue
  • Attachment system allows for efficient install and removal of the disc, without hindering the disc’s performance or durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YN
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Red
  • Grit Number
    60
  • Manufacturer Stock Number
    60650019148
  • Manufacturer Upc Number
    00051144111039
  • Mounting Type
    Quick-Change Roloc™ TR
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051144111039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)