Motion
7000045638 ROLOC DISC 963G TR 2"80 YN-WEIGHT

3M
7000045638 ROLOC DISC 963G TR 2"80 YN-WEIGHT

Roloc™ Cloth Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Yellow Color
MI ITEM #02636647
MFR #7000045638 ROLOC DISC 963G TR 2"80 YN-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045638 ROLOC DISC 963G TR 2"80 YN-WEIGHT

Roloc™ Cloth Disc - 2 in Disc Diameter, Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Yellow Color
MI ITEM #02636647
MFR #7000045638 ROLOC DISC 963G TR 2"80 YN-WEIGHT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000045638 ROLOC DISC 963G
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Abrasive Grain is engineered for exceptional durability and cutting capability on carbon steel and tool steels, boosting productivity and reducing worker fatigue
  • Attachment system allows for efficient install and removal of the disc, without hindering the disc’s performance or durability
  • Heavyweight backing is extremely durable for high-pressure, high-speed applications
  • Durable resin bond resists deterioration from heat, extending the life of the disc

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Backing Material
    Cloth
  • Backing Weight
    YN
  • Color
    Yellow
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    60650019494
  • Manufacturer Upc Number
    00051144111091
  • UPC_NO
    00051144111091
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text