Motion
7100191064 SCOTCH HEAVY DUTY MASKING TAPE 2020+-24AP9, 0.94 IN X 60.1 YD (2

3M
7100191064 SCOTCH HEAVY DUTY MASKING TAPE 2020+-24AP9, 0.94 IN X 60.1 YD (2

Scotch® Heavy Duty Masking Tape 2020+-24AP9, 0.94 in x 60.1 yd (24mm x 55m), 9 rolls/pack
MI ITEM #02636654
MFR #7100191064 SCOTCH HEAVY DUTY MASKING TAPE 2020+-24AP9, 0.94 IN X 60.1 YD (2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100191064 SCOTCH HEAVY DUTY MASKING TAPE 2020+-24AP9, 0.94 IN X 60.1 YD (2

Scotch® Heavy Duty Masking Tape 2020+-24AP9, 0.94 in x 60.1 yd (24mm x 55m), 9 rolls/pack
MI ITEM #02636654
MFR #7100191064 SCOTCH HEAVY DUTY MASKING TAPE 2020+-24AP9, 0.94 IN X 60.1 YD (2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.082 lb

Details

  • Manufacturer Upc Number
    00076308928452
  • UPC_NO
    00076308928452

Overview

Mfr description
7100191064 SCOTCH HEAVY DUTY MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on vinyl, carpet, metal, and plastic
  • 3-day clean removal leaving behind no damage or sticky residue
  • Strong adhesive
  • Recommended for use with or on lacquer coatings
  • Bonds aggressively, yet has a smooth unwind
  • Size: 0.94 in. x 60.1 yd.
  • Pack Size: 9 Rolls/Pack
  • Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought