Motion
13873 ROLOC DISC 361F TR 2"P180 XF-WEIGHT

3M
13873 ROLOC DISC 361F TR 2"P180 XF-WEIGHT

Roloc™ Cloth Disc - 2.0000 in Disc Dia, Aluminum Oxide, P180 Grit, 25000 rpm
MI ITEM #02636669
MFR #13873 ROLOC DISC 361F TR 2"P180 XF-WEIGHT
Price$1.76/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
13873 ROLOC DISC 361F TR 2"P180 XF-WEIGHT

Roloc™ Cloth Disc - 2.0000 in Disc Dia, Aluminum Oxide, P180 Grit, 25000 rpm
MI ITEM #02636669
MFR #13873 ROLOC DISC 361F TR 2"P180 XF-WEIGHT

Mfr description
13873 ROLOC DISC 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.76/dc

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P180
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440209348
  • Manufacturer Upc Number
    00051144138739
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051144138739

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)