Motion
14994 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M125 MIC PAT 18

3M
14994 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M125 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M125, Pattern 18, Black, 5 in x 1 in, Die 500FF, 5 per case
MI ITEM #02636701
MFR #14994 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M125 MIC PAT 18
Price$243.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14994 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M125 MIC PAT 18

3M™ Flexible Diamond QRS Cloth Disc 6002J, M125, Pattern 18, Black, 5 in x 1 in, Die 500FF, 5 per case
MI ITEM #02636701
MFR #14994 FLEXIBLE DIAMOND QRS CLOTH DISC 6002J 5"X1"M125 MIC PAT 18

Mfr description
14994 FLEXIBLE DIAMOND QRS CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Diamond mineral provides aggressive cut and consistent scratch on hard-to-grind materials like stone, glass, ceramic, carbides and composites
  • Open dot mineral pattern allows swarf and debris to escape, helping to prevent loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.65/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Black
  • Disc Color
    Black
  • Grit Number
    M125
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    60650010345
  • Manufacturer Upc Number
    00051144149940
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051144149940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)