Motion
20868 PSA CLOTH DISC 348D 8"XNH P120 X-WEIGHT

3M
20868 PSA CLOTH DISC 348D 8"XNH P120 X-WEIGHT

3M™ PSA Cloth Disc 348D, P120 X-weight, 8 in x NH, Die 800L, 50 per inner, 250 per case
MI ITEM #02636714
MFR #20868 PSA CLOTH DISC 348D 8"XNH P120 X-WEIGHT
Price$6.78/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20868 PSA CLOTH DISC 348D 8"XNH P120 X-WEIGHT

3M™ PSA Cloth Disc 348D, P120 X-weight, 8 in x NH, Die 800L, 50 per inner, 250 per case
MI ITEM #02636714
MFR #20868 PSA CLOTH DISC 348D 8"XNH P120 X-WEIGHT

Mfr description
20868 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.78/dc

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grade
    Fine
  • Grit Number
    P120
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440202376
  • Manufacturer Upc Number
    00051144208685
  • Mounting Type
    Adhesive/PSA
  • Package Type
    Box
  • Series
    348D
  • UPC_NO
    00051144208685

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)