Motion
7010360710

3M
7010360710

Cloth Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit, Brown Color
Mi Item #02636719
MFR #7010360710
Price$4.29/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360710

Cloth Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit, Brown Color
Mi Item #02636719
MFR #7010360710

Mfr description
20879 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.29/dc

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Sanding, Surface Preparation
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Cloth
  • Coat Type
    Closed Coat
  • Color
    Brown
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    50
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440201907
  • Manufacturer Upc Number
    00051144208791
  • Material Application
    Aluminum, Carbon Steel, Soft Metal, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051144208791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)