Motion
20886 PSA CLOTH DISC 348D 5"XNH P100 X-WEIGHT

3M
20886 PSA CLOTH DISC 348D 5"XNH P100 X-WEIGHT

Cloth Disc - 5.0000 in Disc Dia, Aluminum Oxide, P100 Grit, 6000 rpm
MI ITEM #02636723
MFR #20886 PSA CLOTH DISC 348D 5"XNH P100 X-WEIGHT
Your Price$2.29/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20886 PSA CLOTH DISC 348D 5"XNH P100 X-WEIGHT

Cloth Disc - 5.0000 in Disc Dia, Aluminum Oxide, P100 Grit, 6000 rpm
MI ITEM #02636723
MFR #20886 PSA CLOTH DISC 348D 5"XNH P100 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.29/dc(List $2.57)

Overview

Mfr description
20886 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
  • Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
  • Resin bond protects the disc from heat damage, extending the life of the disc
  • Disc can be used for both wet and dry applications

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Backing Material
    Cloth
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    60440202426
  • Manufacturer Upc Number
    00051144208869
  • UPC_NO
    00051144208869
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Color
    Brown
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text