Motion
20908 PSA CLOTH DISC 348D 2"XNH P100 X-WEIGHT

3M
20908 PSA CLOTH DISC 348D 2"XNH P100 X-WEIGHT

Cloth Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, Brown Color
MI ITEM #02636731
MFR #20908 PSA CLOTH DISC 348D 2"XNH P100 X-WEIGHT
List Price$1.58/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20908 PSA CLOTH DISC 348D 2"XNH P100 X-WEIGHT

Cloth Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, Brown Color
MI ITEM #02636731
MFR #20908 PSA CLOTH DISC 348D 2"XNH P100 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.58/dc for your price

Overview

Mfr description
20908 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
  • Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
  • Resin bond protects the disc from heat damage, extending the life of the disc
  • Disc can be used for both wet and dry applications

Specifications

  • Disc Diameter
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Color
    Brown
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    60440201758
  • Manufacturer Upc Number
    00051144209088
  • UPC_NO
    00051144209088
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text