Motion
21794

3M
21794

Stikit™ Paper Disc - 60 Grit, Aluminum Oxide Abrasive Material, 6.0000 in Disc Diameter
MI ITEM #02636740
MFR #21794
Your Price$276.08/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21794

Stikit™ Paper Disc - 60 Grit, Aluminum Oxide Abrasive Material, 6.0000 in Disc Diameter
MI ITEM #02636740
MFR #21794

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$276.08/rl(List $282.33)

Overview

Mfr description
21794 STIKIT PAPER DISC ROLL 363I
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
  • Open coating prevents clogging to maximize cut and extend the life of the abrasive
  • Resin bond resists heat to prolong the life of the disc

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    F
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010007874
  • Manufacturer Upc Number
    00051144217946
  • UPC_NO
    00051144217946
  • Overall Diameter
    6 in
  • Color
    Yellow
  • Series
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text