Motion
21799

3M
21799

Stikit™ Paper Disc - 80 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #02636744
MFR #21799
List Price$186.75/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
21799

Stikit™ Paper Disc - 80 Grit, Aluminum Oxide Abrasive Material, 127 mm Disc Diameter
MI ITEM #02636744
MFR #21799

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$186.75/rl for your price

Overview

Mfr description
21799 STIKIT PAPER DISC ROLL 363I
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Stikit™ adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
  • Aluminum oxide on heavy F-weight paper backing provides the durability needed for both stock removal and finishing
  • Open coating prevents clogging to maximize cut and extend the life of the abrasive
  • Resin bond resists heat to prolong the life of the disc

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    F
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010007890
  • Manufacturer Upc Number
    00051144217991
  • UPC_NO
    00051144217991
  • Overall Diameter
    5 in
  • Color
    Yellow
  • Series
    Stikit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text