Motion
22399 ROLOC DISC 361F TR 2"50 YF-WEIGHT

3M
22399 ROLOC DISC 361F TR 2"50 YF-WEIGHT

Roloc™ Cloth Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit, Green Color
MI ITEM #02636755
MFR #22399 ROLOC DISC 361F TR 2"50 YF-WEIGHT
List Price$2.36/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22399 ROLOC DISC 361F TR 2"50 YF-WEIGHT

Roloc™ Cloth Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit, Green Color
MI ITEM #02636755
MFR #22399 ROLOC DISC 361F TR 2"50 YF-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.36/dc for your price

Overview

Mfr description
22399 ROLOC DISC 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Disc can be used in wet or dry applications

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Color
    Green
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    60440209017
  • Manufacturer Upc Number
    00051144223992
  • UPC_NO
    00051144223992

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought