Motion
7000000376

3M
7000000376

Roloc™ Cloth Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit, Orange Color
Mi Item #02636756
MFR #7000000376
Price$2.23/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000376

Roloc™ Cloth Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit, Orange Color
Mi Item #02636756
MFR #7000000376

Mfr description
22400 ROLOC DISC 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.23/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    - Grinding - Finishing - Deburring
  • Attachment Type
    Roloc TR
  • Backing Material
    Cloth
  • Color
    Orange
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440209066
  • Manufacturer Upc Number
    00051144224005
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Mild Steel, Stainless Steel
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051144224005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)