Motion
7000118801

3M
7000118801

Coated Sanding & Finishing Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #02636763
MFR #7000118801
Your Price$28.70/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118801

Coated Sanding & Finishing Belt - 60 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #02636763
MFR #7000118801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.70/bt(List $29.63)

Overview

Mfr description
26358 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Application
    Deburring, Finishing, Grinding, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    60 in
  • Belt Width
    6 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60440197964
  • Manufacturer Upc Number
    00051144263585
  • UPC_NO
    00051144263585
  • Product Types
    Cloth Belt
  • Overall Length
    60 in
  • Overall Width
    6 in
  • Color
    Brown
  • Package Quantity
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought