Motion
7010326179

3M
7010326179

Coated Sanding & Finishing Belt - P40 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 2.5000 in Belt Width
Mi Item #02636772
MFR #7010326179
Price$13.48/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326179

Coated Sanding & Finishing Belt - P40 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 2.5000 in Belt Width
Mi Item #02636772
MFR #7010326179

Mfr description
26405 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.48/bt

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    2-1/2 in
  • Overall Length
    60 in
  • Overall Width
    2.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P40
  • Manufacturer Stock Number
    60440197592
  • Manufacturer Upc Number
    00051144264056
  • Package Quantity
    50
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144264056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)