Motion
7000118795

3M
7000118795

Coated Sanding & Finishing Belt - 180 Grit, Aluminum Oxide Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #02636779
MFR #7000118795
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118795

Coated Sanding & Finishing Belt - 180 Grit, Aluminum Oxide Material, Cloth Backing Material, 48.0000 in Belt Length, 6.0000 in Belt Width
MI ITEM #02636779
MFR #7000118795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Overall Length
    48 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P180
  • Manufacturer Stock Number
    60440197287
  • Manufacturer Upc Number
    00051144265152
  • Package Quantity
    20
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144265152

Overview

Mfr description
26515 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought