Motion
7010361703

3M
7010361703

Coated Sanding & Finishing Belt - P80 Grit, Aluminum Oxide Material, Cloth Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #02636794
MFR #7010361703
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361703

Coated Sanding & Finishing Belt - P80 Grit, Aluminum Oxide Material, Cloth Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #02636794
MFR #7010361703

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26856 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Application
    Finishing, Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P80
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    7010361703
  • Manufacturer Upc Number
    00051144268566
  • UPC_NO
    00051144268566
  • Product Types
    Cloth Belt
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in
  • Color
    Brown
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought