Motion
27473 CLOTH BELT 340D 3"X24"60 X-WEIGHT

3M
27473 CLOTH BELT 340D 3"X24"60 X-WEIGHT

3M™ Cloth Belt 340D, 3 in x 24 in 60 X-weight, 10 per inner 50 per case
MI ITEM #02636803
MFR #27473 CLOTH BELT 340D 3"X24"60 X-WEIGHT
Price$6.78/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27473 CLOTH BELT 340D 3"X24"60 X-WEIGHT

3M™ Cloth Belt 340D, 3 in x 24 in 60 X-weight, 10 per inner 50 per case
MI ITEM #02636803
MFR #27473 CLOTH BELT 340D 3"X24"60 X-WEIGHT

Mfr description
27473 CLOTH BELT 340D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide offers increased cut-rate and abrasive life
  • Open coat construction provides improved cut on all woods and helps prevent loading
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.78/bt

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Overall Length
    24 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    60
  • Manufacturer Stock Number
    60440211534
  • Manufacturer Upc Number
    00051144274734
  • UPC_NO
    00051144274734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)